This product requires certification to purchase.

2 in. Epoxy Plated Metric Riser Clamp

FNW®

Figure 7024 2 in. Epoxy Plated Metric Riser Clamp

  • Fast #
  • Part #FNW7024MM0063
  • Item #7514616
  • Manufacturer Part #FNW7024MM0063
3.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7024 2 in. Epoxy Plated Metric Riser Clamp

  • Fast #
  • Part #FNW7024MM0063
  • Item #7514616
  • Manufacturer Part #FNW7024MM0063
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
10-41/50 in
Weight
1.4 lb
Characteristics & Features
Coating
Epoxy Plated
Collection
Figure 7024
Color Finish Category
Greens
Color Finish Name
Green
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
375 lb
Warranty & Product Information
FM Approved
No
MSS
MSS SP-58 Type 8
UL Listed
No
UPC
781889338551