This product requires certification to purchase.

5/8 in. Malleable Iron Center Load Beam Clamp

FNW®

Figure 7205 5/8 in. Malleable Iron Center Load Beam Clamp

  • Fast #
  • Part #FNW7205PE
  • Item #4913739
  • Manufacturer Part #7205ZE
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7205 5/8 in. Malleable Iron Center Load Beam Clamp

  • Fast #
  • Part #FNW7205PE
  • Item #4913739
  • Manufacturer Part #7205ZE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Finish: Plain
  • Material: Malleable Iron
  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Fits Pipe Size
5/8 in
Rod Size (in)
5/8 in
Characteristics & Features
Collection
Figure 7205
Color Finish Category
Blacks
Color Finish Name
Black
Material
Malleable Iron
Work Load Limit
1365 lb
Warranty & Product Information
ASTM
ASTM A-47
MSS
MSS-SP-58
UPC
781889283400