This product requires certification to purchase.

8 in. 16 ga Universal Beam Clamp Retaining Strap

FNW®

Figure 7250 8 in. 16 ga Universal Beam Clamp Retaining Strap

  • Fast #
  • Part #FNW7250Z0600
  • Item #4107359
  • Manufacturer Part #FERS 0600PG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7250 8 in. 16 ga Universal Beam Clamp Retaining Strap

  • Fast #
  • Part #FNW7250Z0600
  • Item #4107359
  • Manufacturer Part #FERS 0600PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 9800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Carbon Steel, ASTM A653, type B
  • UL Approved
  • Requires Certification

Specifications

ASTM:
ASTM A-653 Type B
Application:
Residential
Coating:
G90 Galvanized Coating
Collection:
Figure 7250
FM Approved:
No
Fits Pipe Size:
6 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
8 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Retaining Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 203
UPC:
781889222096
Width:
19/20 in