3 in. Ductile Iron Flanged Gate Valve
Figure 751 3 in. Ductile Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 300 PSI non-shock cold working pressure
- 32°-175°F temperature range
- Ductile iron body and bonnet
- 304 stainless steel stem
- EPDM encapsulated ductile iron disc
- Outside yoke & stem
- Pre-tapped and plugged for bypass
- Pre-grooved stem for tamper switch
Specifications
- ANSI:
- ANSI 61, ANSI C550
- ASME:
- ASME B16.42
- ASTM:
- ASTM A536, ASTM D-2000
- AWWA:
- AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Figure 751
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 10 in
- Handle Material:
- Ductile Iron
- Length:
- 7-99/100 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- Yes
- UPC:
- 781889357354
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Size:
- 3 in
- Valve Stem:
- Pre-Grooved
- Valve Type:
- Gate Valve