This product requires certification to purchase.

10 in. Stainless Steel Unidirectional Lug Knife Gate Valve

FNW®

Figure 75M 10 in. Stainless Steel Unidirectional Lug Knife Gate Valve

  • Fast #
  • Part #FNW75MSS16HW10
  • Item #12174943
  • Manufacturer Part #FNW75MSS16HW10
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure 75M 10 in. Stainless Steel Unidirectional Lug Knife Gate Valve

  • Fast #
  • Part #FNW75MSS16HW10
  • Item #12174943
  • Manufacturer Part #FNW75MSS16HW10
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cast Stainless Steel Body, Yoke, and Packing Gland
  • Unidirectional Shutoff
  • Lockout Device
  • Available in sizes 2" to 24"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
10 in
Characteristics & Features
Material
Stainless Steel
Material Type
CF8M
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Handwheel
Valve Seat Material
Stainless Steel
Valve Stem
Rising
Valve Type
Knife Gate Valve
Warranty & Product Information
ANSI
ANSI B16.5
ASME
ASME B16.34
MSS
MSS SP-81
UPC
199242071388