14 in. EPDM Slip Sheet for Rooftop Unit
Figure 7712 14 in. EPDM Slip Sheet for Rooftop Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Protects all types of rooftop membranes
- Complies with most Building Codes
- Creates long-term sustainability for FNW Rooftop Support Systems
- 60 mil thick EPDM Rubber
- Limits movement
Specifications
- Adjustable:
- No
- Application:
- HVAC Ductwork, Gas Pipe, Pipe Systems, Refrigeration Systems, Rooftop
- Collection:
- Figure 7712
- Color Finish Name:
- Black
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Slip Sheet
- Thickness:
- 0.06 in
- UL Listed:
- No
- UPC:
- 781889384268
- Width:
- 14 in