This product requires certification to purchase.

Mini Rooftop Support (1-5/8 in. Channel)

FNW®

Figure 7732S Mini Rooftop Support (1-5/8 in. Channel)

  • Fast #
  • Part #FNW7732S
  • Item #7771540
  • Manufacturer Part #1004656
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7732S Mini Rooftop Support (1-5/8 in. Channel)

  • Fast #
  • Part #FNW7732S
  • Item #7771540
  • Manufacturer Part #1004656
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made in The USA
  • UV Resistant
  • 100% Recycled Rubber
  • Corners: high visibility ANSI Z535.1 safety orange
  • Pre-assembled
  • 1-5/8 in. Strut Channel
  • Requires Certification

Specifications

ASTM:
ASTM D-575, ASTM D-1171
Adjustable:
No
Application:
HVAC Ductwork, Gas Pipe, Pipe Systems, Refrigeration Systems, Rooftop
Coating:
Pre-Galvanized
Collection:
Figure 7732S
Color Finish Category:
Blacks
Color Finish Name:
Black, Orange
FM Approved:
No
Height:
5-5/8 in
IAPMO Listed:
No
Length:
6-5/8 in
Material:
Recycled Rubber, Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Rooftop Support
UL Listed:
No
UPC:
781889353967
Width:
5 in
Work Load Limit:
400 lb