This product requires certification to purchase.

Mega Rooftop Support Block Post Base

FNW®

Figure 7736 Mega Rooftop Support Block Post Base

  • Fast #
  • Part #FNW7736
  • Item #7922352
  • Manufacturer Part #1004567
3.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7736 Mega Rooftop Support Block Post Base

  • Fast #
  • Part #FNW7736
  • Item #7922352
  • Manufacturer Part #1004567
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in The USA
  • UV Resistant
  • 100% Recycled Rubber
  • Corners: high visibility ANSI Z535.1 safety orange
  • Pre-assembled
  • 1-5/8 in. Post Base
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
12 in
Width
12 in
Characteristics & Features
Adjustable
No
Coating
Pre-Galvanized
Collection
Figure 7736
Color Finish Name
Black, Orange
Material
Recycled Rubber, Steel
Work Load Limit
7500 lb
Warranty & Product Information
Application
HVAC Ductwork, Gas Pipe, Pipe Systems, Refrigeration Systems, Rooftop
ASTM
ASTM D-575, ASTM D-1171
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Rooftop Support
UL Listed
No
UPC
781889850527