This product requires certification to purchase.

4 in. Galvanized Steel Protection Shield

FNW®

Figure 7751 4 in. Galvanized Steel Protection Shield

  • Fast #
  • Part #FNW7751Z0400
  • Item #4220727
  • Manufacturer Part #FEISD0400PG
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7751 4 in. Galvanized Steel Protection Shield

  • Fast #
  • Part #FNW7751Z0400
  • Item #4220727
  • Manufacturer Part #FEISD0400PG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • Domestic shields are ordered on demand (SOD)
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4-13/25 in
Fits Pipe Size
4 in
Gauge (metal)
18 ga
Length
12 in
Thickness
0.047 in
Weight
1.1 lb
Characteristics & Features
Coating
Galvanized
Collection
Figure 7751
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-1011
MSS
MSS SP-58
UPC
781889229583