This product requires certification to purchase.

4 in. Thermoplastic Elastomer Strut Pipe Clamp

FNW®

Figure 7815 4 in. Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7815S40400
  • Item #7800220
  • Manufacturer Part #FNW7815S40400
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7815 4 in. Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7815S40400
  • Item #7800220
  • Manufacturer Part #FNW7815S40400
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the USA
  • Thermoplastic elastomer cushioned pipe strut clamp
  • Temperature range: -65° F to 275° F
  • 304 Stainless Steel Clamp
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Collection
Figure 7815
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
1200 lb
Warranty & Product Information
ASTM
ASTM D-2240, ASTM D-792
Product Type
Cushion Clamp
UL Listed
No
UPC
781889919682