This product requires certification to purchase.

5-1/8 in. Yellow Zinc Cushioned Tubing Strut Clamp

FNW®

Figure 7816 5-1/8 in. Yellow Zinc Cushioned Tubing Strut Clamp

  • Fast #
  • Part #FNW7816Y0512
  • Item #7541559
  • Manufacturer Part #100512
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7816 5-1/8 in. Yellow Zinc Cushioned Tubing Strut Clamp

  • Fast #
  • Part #FNW7816Y0512
  • Item #7541559
  • Manufacturer Part #100512
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the USA
  • Thermoplastic elastomer cushioned tubing strut clamp
  • Temperature range: -65° F to 275° F
  • Yellow Zinc Clamp
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5-1/8 in
Characteristics & Features
Collection
Figure 7816
Color Finish Category
Yellows
Material
Zinc
Material Type
Yellow Zinc
Warranty & Product Information
ASTM
ASTM B-633 SC3 Type I, ASTM D-2240, ASTM D-792
Product Type
Cushion Clamp
UL Listed
No
UPC
781889919095