This product requires certification to purchase.

3/8 x 3/8 in. Yellow Zinc Chromate Channel Cone Nut

FNW®

Figure 781830 3/8 x 3/8 in. Yellow Zinc Chromate Channel Cone Nut

  • Fast #
  • Part #FNW781830Y0037
  • Item #9902644
  • Manufacturer Part #CNC30037YC
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure 781830 3/8 x 3/8 in. Yellow Zinc Chromate Channel Cone Nut

  • Fast #
  • Part #FNW781830Y0037
  • Item #9902644
  • Manufacturer Part #CNC30037YC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Pallet: 18000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Channel cone nut for strut channel
  • Yellow chromate
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Height
5/8 in
Length
1-19/50 in
Width
39/50 in
Characteristics & Features
Coating
Yellow Zinc Chromate
Collection
Figure 781830
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B633 SC1 Type III
UPC
781889898352