This product requires certification to purchase.

1/2 x 0.375 in. Electrogalvanized Steel Channel Nut (Less Spring)

FNW®

Figure 7819 1/2 x 0.375 in. Electrogalvanized Steel Channel Nut (Less Spring)

  • Fast #
  • Part #FNW7819Z0050
  • Item #7949175
  • Manufacturer Part #CNN30050EG
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7819 1/2 x 0.375 in. Electrogalvanized Steel Channel Nut (Less Spring)

  • Fast #
  • Part #FNW7819Z0050
  • Item #7949175
  • Manufacturer Part #CNN30050EG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Thread Size
13 mm
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7819
Material
Steel
Warranty & Product Information
ASTM
ASTM B-633 SC1 Type III
UPC
781889379110