This product requires certification to purchase.

5/16 x 0.375 in. Electrogalvanized Steel Channel Nut (Less Spring)

FNW®

Figure 7819 5/16 x 0.375 in. Electrogalvanized Steel Channel Nut (Less Spring)

  • Fast #
  • Part #FNW7819Z0031
  • Item #7949112
  • Manufacturer Part #CNN30031EG
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7819 5/16 x 0.375 in. Electrogalvanized Steel Channel Nut (Less Spring)

  • Fast #
  • Part #FNW7819Z0031
  • Item #7949112
  • Manufacturer Part #CNN30031EG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Less spring
  • Carbon steel
  • Electrogalvanized
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
5/16 in
Thread Size
18 mm
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7819
Material
Carbon Steel
Warranty & Product Information
Application
Strut Channel
ASTM
ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
UPC
781889378489