This product requires certification to purchase.

3/8 x 0.375 in. Hot Dipped Galvanized Regular Spring Channel Nut

FNW®

Figure 7821 3/8 x 0.375 in. Hot Dipped Galvanized Regular Spring Channel Nut

  • Fast #
  • Part #FNW7821HDG0037
  • Item #7948821
  • Manufacturer Part #CNR30037HD
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7821 3/8 x 0.375 in. Hot Dipped Galvanized Regular Spring Channel Nut

  • Fast #
  • Part #FNW7821HDG0037
  • Item #7948821
  • Manufacturer Part #CNR30037HD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/8 in
Thread Size
16 mm
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Figure 7821
Warranty & Product Information
ASTM
ASTM A-123, ASTM A-153
UPC
781889375570