This product requires certification to purchase.

1/2 in. Electrogalvanized Carbon Steel Combo Nut Washer

FNW®

Figure 7823 1/2 in. Electrogalvanized Carbon Steel Combo Nut Washer

  • Fast #
  • Part #FNW7823Z0050
  • Item #8330101
  • Manufacturer Part #CNW40050EG
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7823 1/2 in. Electrogalvanized Carbon Steel Combo Nut Washer

  • Fast #
  • Part #FNW7823Z0050
  • Item #8330101
  • Manufacturer Part #CNW40050EG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces installation time
  • 1/4" - 1/2"
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Thread Size
13 mm
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7823
Connection Type
Threaded
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Strut Channel
ASTM
ASTM A-1011, ASTM B-633
UPC
781889394786