This product requires certification to purchase.

1/4 in. Zinc Plated Flat Square Channel Washer

FNW®

Figure 7835 1/4 in. Zinc Plated Flat Square Channel Washer

  • Fast #
  • Part #FNW7835Z0025
  • Item #7948929
  • Manufacturer Part #F10 0025EG
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 7835 1/4 in. Zinc Plated Flat Square Channel Washer

  • Fast #
  • Part #FNW7835Z0025
  • Item #7948929
  • Manufacturer Part #F10 0025EG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-5/8 in. Square
  • Carbon steel
  • 1/4 in. - 7/8 in.
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/4 in
Length
1-5/8 in
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7835
Material
Carbon Steel
Shape
Square
Warranty & Product Information
Application
Strut Channel
ASTM
ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
GSA Approved
No
IAPMO Listed
No
Product Type
Flat Washer
UL Listed
No
UPC
781889376652