This product requires certification to purchase.

1/4 in. 304 Stainless Steel Square Channel Washer

FNW®

Figure 7835 1/4 in. 304 Stainless Steel Square Channel Washer

  • Fast #
  • Part #FNW7835S40025
  • Item #7949150
  • Manufacturer Part #F10 0025S4
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7835 1/4 in. 304 Stainless Steel Square Channel Washer

  • Fast #
  • Part #FNW7835S40025
  • Item #7949150
  • Manufacturer Part #F10 0025S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-5/8 in. Square
  • 304 Stainless Steel
  • 1/4 in. - 7/8 in.
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/4 in
Length
1-5/8 in
Width
1-5/8 in
Characteristics & Features
Coating
Stainless Steel 304
Collection
Figure 7835
Material
Stainless Steel
Material Type
304
Shape
Square
Warranty & Product Information
Application
Strut Channel
ASTM
ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
GSA Approved
No
IAPMO Listed
No
Product Type
Flat Washer
UL Listed
No
UPC
781889378861