7/8 in. Yellow Zinc Dichromate Square Channel Washer
Figure 7835 7/8 in. Yellow Zinc Dichromate Square Channel Washer
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 7/8
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-5/8
- Material:
- Carbon Steel
- Product Type:
- Flat Washer
- Shape:
- Square
- UL Listed:
- No
- UPC:
- 781889374023
- Width:
- 1-5/8