This product requires certification to purchase.

3-1/2 in. 2 Hole Yellow Zinc Dichromate Splice Plate

FNW®

Figure 7837 3-1/2 in. 2 Hole Yellow Zinc Dichromate Splice Plate

  • Fast #
  • Part #FNW7837Y2
  • Item #7948684
  • Manufacturer Part #F30 0000YC
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7837 3-1/2 in. 2 Hole Yellow Zinc Dichromate Splice Plate

  • Fast #
  • Part #FNW7837Y2
  • Item #7948684
  • Manufacturer Part #F30 0000YC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-Hole Flat Splice Plate
  • Yellow Zinc
  • Carbon Steel
  • 3-1/2 in. length
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
3-1/2 in
Characteristics & Features
Coating
Yellow Zinc
Collection
Figure 7837
Fitting Type
Flat Splice Plate
Material
Carbon Steel
Warranty & Product Information
UPC
781889374207