This product requires certification to purchase.

2 x 1-7/8 in. 2 Hole Epoxy Corner Angle Fitting

FNW®

Figure 7841 2 x 1-7/8 in. 2 Hole Epoxy Corner Angle Fitting

  • Fast #
  • Part #FNW7841G2
  • Item #7949060
  • Manufacturer Part #L11 0000GN
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7841 2 x 1-7/8 in. 2 Hole Epoxy Corner Angle Fitting

  • Fast #
  • Part #FNW7841G2
  • Item #7949060
  • Manufacturer Part #L11 0000GN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-7/8 in
Length
2 in
Weight
0.36 lb
Characteristics & Features
Coating
Epoxy
Collection
Figure 7841
Warranty & Product Information
Type
Fitting
UL Listed
No
UPC
781889377963