This product requires certification to purchase.

Yellow Zinc 2-Hole Corner Angle Fitting

FNW®

Figure 7841 Yellow Zinc 2-Hole Corner Angle Fitting

  • Fast #
  • Part #FNW7841Y2
  • Item #7948820
  • Manufacturer Part #L11 0000YC
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7841 Yellow Zinc 2-Hole Corner Angle Fitting

  • Fast #
  • Part #FNW7841Y2
  • Item #7948820
  • Manufacturer Part #L11 0000YC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Yellow Zinc Dichromate
Collection:
Figure 7841
Height:
1-7/8 in
Length:
2 in
Type:
Fitting
UL Listed:
No
UPC:
781889375563
Weight:
0.36 lb