This product requires certification to purchase.

Electrogalvanized 2-Hole Cross Corner Angle Fitting

FNW®

Figure 784237 Electrogalvanized 2-Hole Cross Corner Angle Fitting

  • Fast #
  • Part #FNW784237Z2
  • Item #7948725
  • Manufacturer Part #L20 0037EG
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 784237 Electrogalvanized 2-Hole Cross Corner Angle Fitting

  • Fast #
  • Part #FNW784237Z2
  • Item #7948725
  • Manufacturer Part #L20 0037EG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
1-5/8 in
Weight
0.34 lb
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 784237
Material
Steel
Warranty & Product Information
Type
Fitting
UL Listed
No
UPC
781889374610