This product requires certification to purchase.

2-5/8 x 1-5/8 in. 2 Hole Electro-galvanized Swivel Adjustable Corner Angle Fitting

FNW®

Figure 7844 2-5/8 x 1-5/8 in. 2 Hole Electro-galvanized Swivel Adjustable Corner Angle Fitting

  • Fast #
  • Part #FNW784440Z7
  • Item #7949088
  • Manufacturer Part #L40 0000EG
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7844 2-5/8 x 1-5/8 in. 2 Hole Electro-galvanized Swivel Adjustable Corner Angle Fitting

  • Fast #
  • Part #FNW784440Z7
  • Item #7949088
  • Manufacturer Part #L40 0000EG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-5/8 in
Length
2-5/8 in
Weight
0.35 lb
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7844
Material
Steel
Warranty & Product Information
Type
Fitting
UL Listed
No
UPC
781889378243