This product requires certification to purchase.

2-1/8 x 3-1/2 in. 2 Hole 304 Stainless Steel Open 45 Degree Corner Angle Fitting

FNW®

Figure 7845 2-1/8 x 3-1/2 in. 2 Hole 304 Stainless Steel Open 45 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW7845S42
  • Item #7948691
  • Manufacturer Part #L60 0000S4
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7845 2-1/8 x 3-1/2 in. 2 Hole 304 Stainless Steel Open 45 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW7845S42
  • Item #7948691
  • Manufacturer Part #L60 0000S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-Hole Open 45 Degree Corner Angle
  • 304 Stainless Steel
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
2-1/8 in
Weight
0.58 lb
Characteristics & Features
Coating
Stainless Steel 304
Collection
Figure 7845
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Strut Channel
UL Listed
No
UPC
781889374276