This product requires certification to purchase.

Electrogalvanized 4-Hole Hinged Adjustable Corner Angle Fitting

FNW®

Figure 7847 Electrogalvanized 4-Hole Hinged Adjustable Corner Angle Fitting

  • Fast #
  • Part #FNW784764Z4
  • Item #7948721
  • Manufacturer Part #L64 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7847 Electrogalvanized 4-Hole Hinged Adjustable Corner Angle Fitting

  • Fast #
  • Part #FNW784764Z4
  • Item #7948721
  • Manufacturer Part #L64 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4-Hole Adjustable Corner Angle
  • Electrogalvanized
  • Carbon steel
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-13/16 in
Weight
1.26 lb
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7847
Material
Carbon Steel
Warranty & Product Information
Application
Strut Channel
UL Listed
No
UPC
781889374573