This product requires certification to purchase.

3-1/2 in. 2 Hole 304 Stainless Steel Single Channel Post Base

FNW®

Figure 7851 3-1/2 in. 2 Hole 304 Stainless Steel Single Channel Post Base

  • Fast #
  • Part #FNW7851S42
  • Item #7948765
  • Manufacturer Part #P11 0000S6
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7851 3-1/2 in. 2 Hole 304 Stainless Steel Single Channel Post Base

  • Fast #
  • Part #FNW7851S42
  • Item #7948765
  • Manufacturer Part #P11 0000S6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
6 in
Width
4 in
Characteristics & Features
Collection
Figure 7851
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ASTM
ASTM A-240
Product Type
Single
UL Listed
No
UPC
781889375013