This product requires certification to purchase.

3 1/2 in. 304SS 4-Hole Square Post Base

FNW®

Figure 7853 3 1/2 in. 304SS 4-Hole Square Post Base

  • Fast #
  • Part #FNW7853S4
  • Item #4424262
  • Manufacturer Part #P14 0000S4
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7853 3 1/2 in. 304SS 4-Hole Square Post Base

  • Fast #
  • Part #FNW7853S4
  • Item #4424262
  • Manufacturer Part #P14 0000S4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single channel 4-hole square base
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
3-1/2 in
Characteristics & Features
Collection
Figure 7853
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Type
FNW7853S
UPC
781889240342