This product requires certification to purchase.

3-1/2 in. 4 Hole Hot Dipped Galvanized Square Single Channel Post Base

FNW®

Figure 7853 3-1/2 in. 4 Hole Hot Dipped Galvanized Square Single Channel Post Base

  • Fast #
  • Part #FNW7853HD
  • Item #7949091
  • Manufacturer Part #P14 0000HD
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7853 3-1/2 in. 4 Hole Hot Dipped Galvanized Square Single Channel Post Base

  • Fast #
  • Part #FNW7853HD
  • Item #7949091
  • Manufacturer Part #P14 0000HD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
6 in
Width
6 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Figure 7853
Warranty & Product Information
ASTM
ASTM A-123, ASTM A-153
Product Type
Square
UL Listed
No
UPC
781889378274