This product requires certification to purchase.

3-1/2 in. Electrogalvanized 2-Hole Flush Post Base

FNW®

Figure 785526 3-1/2 in. Electrogalvanized 2-Hole Flush Post Base

  • Fast #
  • Part #FNW785526Z
  • Item #7948628
  • Manufacturer Part #P26 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 785526 3-1/2 in. Electrogalvanized 2-Hole Flush Post Base

  • Fast #
  • Part #FNW785526Z
  • Item #7948628
  • Manufacturer Part #P26 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/2 in
Length
8 in
Width
3 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 785526
Material
Steel
Warranty & Product Information
ASTM
ASTM B-633 SC1 Type III
Product Type
Single
UL Listed
No
UPC
781889373644