This product requires certification to purchase.

3/4 in. 2-Hole Carbon Steel Electrogalvanized Pipe Strap

FNW®

Figure 7866 3/4 in. 2-Hole Carbon Steel Electrogalvanized Pipe Strap

  • Fast #
  • Part #FNW7866Z0075
  • Item #9306941
  • Manufacturer Part #PS20075EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7866 3/4 in. 2-Hole Carbon Steel Electrogalvanized Pipe Strap

  • Fast #
  • Part #FNW7866Z0075
  • Item #9306941
  • Manufacturer Part #PS20075EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for suspension of stationary NPS Steel Pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7866
Color Finish Name
Electrogalvanized
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-1011-00 CS Type B
Product Type
Pipe Strap
UL Listed
No
UPC
781889663967