This product requires certification to purchase.

1-1/2 in. 316SS Rigid Strut Clamp

FNW®

Figure 7873 1-1/2 in. 316SS Rigid Strut Clamp

  • Fast #
  • Part #FNW7873S60150
  • Item #7949035
  • Manufacturer Part #SCR 0150S6
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7873 1-1/2 in. 316SS Rigid Strut Clamp

  • Fast #
  • Part #FNW7873S60150
  • Item #7949035
  • Manufacturer Part #SCR 0150S6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/8 in to 12 in sizes
  • For connecting rigid pipe to strut
  • 400 to 1000 lbs. load capacities
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
Figure 7873
Material
Stainless Steel
Material Type
316
Work Load Limit
800 lb
Warranty & Product Information
ASTM
ASTM A-240
UL Listed
No
UPC
781889377710