3/4 in. Hot Dip Galvanized Steel Rigid Strut Pipe Clamp
Figure 7873 3/4 in. Hot Dip Galvanized Steel Rigid Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 3/8 in to 12 in sizes
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7873
- Fits Pipe Size:
- 3/4 in
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 781889378120
- Work Load Limit:
- 600