This product requires certification to purchase.

6 in. 304SS Rigid Strut Clamp

FNW®

Figure 7873 6 in. 304SS Rigid Strut Clamp

  • Fast #
  • Part #FNW7873S40600
  • Item #4424255
  • Manufacturer Part #SCR 0600S4
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7873 6 in. 304SS Rigid Strut Clamp

  • Fast #
  • Part #FNW7873S40600
  • Item #4424255
  • Manufacturer Part #SCR 0600S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For rigid pipe to strut
  • 3/8 in to 12 in sizes
  • 400 to 1000 lbs. load capacities
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Characteristics & Features
Collection
Figure 7873
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Work Load Limit
1000 lb
Warranty & Product Information
ASTM
ASTM A-240
UL Listed
No
UPC
781889240380