This product requires certification to purchase.

20 ft. Half Slot 1-5/8 x 1-5/8 12ga Aluminum Strut Channel

FNW®

Figure 7882 20 ft. Half Slot 1-5/8 x 1-5/8 12ga Aluminum Strut Channel

  • Fast #
  • Part #FNWST7882S12A2S2
  • Item #2924341
  • Manufacturer Part #GST7882S12A2S2
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7882 20 ft. Half Slot 1-5/8 x 1-5/8 12ga Aluminum Strut Channel

  • Fast #
  • Part #FNWST7882S12A2S2
  • Item #2924341
  • Manufacturer Part #GST7882S12A2S2
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1-5/8 x 1-5/8
  • 12 ga
  • Half Slot
  • Aluminum
  • 20 ft
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-5/8 in
Length
20 ft
Width
1-5/8 in
Characteristics & Features
Coating
Aluminum
Collection
Figure 7882
Material
Aluminum
Strut Type
Half Slot Strut
Warranty & Product Information
Application
Commercial
FM Approved
No
Type
GST7882S12A2S2
UL Listed
No