This product requires certification to purchase.

3-1/2 in. 2 Hole Electrogalvanized Steel U-Fitting Splice Channel

FNW®

Figure 7891 3-1/2 in. 2 Hole Electrogalvanized Steel U-Fitting Splice Channel

  • Fast #
  • Part #FNW789130Z
  • Item #7949103
  • Manufacturer Part #U30 0000EG
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 3-1/2 in. 2 Hole Electrogalvanized Steel U-Fitting Splice Channel

  • Fast #
  • Part #FNW789130Z
  • Item #7949103
  • Manufacturer Part #U30 0000EG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3-1/2 in
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7891
Material
Steel
Warranty & Product Information
Product Type
Channel
UPC
781889378397