This product requires certification to purchase.

Electrogalvanized 8-Hole Corner Connector Opposed Wing Fitting

FNW®

Figure 7891 Electrogalvanized 8-Hole Corner Connector Opposed Wing Fitting

  • Fast #
  • Part #FNW7891W31Z
  • Item #7948715
  • Manufacturer Part #W31 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 Electrogalvanized 8-Hole Corner Connector Opposed Wing Fitting

  • Fast #
  • Part #FNW7891W31Z
  • Item #7948715
  • Manufacturer Part #W31 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-5/8 in
Length
3-7/8 in
Weight
1.56 lb
Width
5-7/16 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7891
Material
Steel
Warranty & Product Information
Type
Fitting
UL Listed
No
UPC
781889374511