This product requires certification to purchase.

3/4 in. 304SS Klo-Shure® Clamp Insulation Coupling for 3/8 in. Wall Thickness

FNW®

Figure 7897 3/4 in. 304SS Klo-Shure® Clamp Insulation Coupling for 3/8 in. Wall Thickness

  • Fast #
  • Part #FNW7897SSC0075
  • Item #7771532
  • Manufacturer Part #723075-4-555
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7897 3/4 in. 304SS Klo-Shure® Clamp Insulation Coupling for 3/8 in. Wall Thickness

  • Fast #
  • Part #FNW7897SSC0075
  • Item #7771532
  • Manufacturer Part #723075-4-555
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/4 in to 2-1/8 in
  • For use with elastomeric insulation
  • Made in U.S.A
  • Eliminates insulation compression
  • Improved finish appearance - no cutting, taping, gluing or foam necessary
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Thickness
3/8 in
Width
1-31/50 in
Characteristics & Features
Collection
Figure 7897
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Insulated Coupling
UL Listed
UL 2043
UPC
781889353882