This product requires certification to purchase.

3/4 in. Klo-Shure® Clamp Insulation Coupling for 3/8 in. Wall Thickness

FNW®

Figure 7897 3/4 in. Klo-Shure® Clamp Insulation Coupling for 3/8 in. Wall Thickness

  • Fast #
  • Part #FNW7897C0075
  • Item #7267036
  • Manufacturer Part #723075
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7897 3/4 in. Klo-Shure® Clamp Insulation Coupling for 3/8 in. Wall Thickness

  • Fast #
  • Part #FNW7897C0075
  • Item #7267036
  • Manufacturer Part #723075
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with elastomeric insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 3/8" to 2-1/8"
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
2 in
Thickness
3/8 in
Characteristics & Features
Collection
Figure 7897
Material
Plastic
Material Type
Elastomer
Warranty & Product Information
UL Listed
No