This product requires certification to purchase.

10 in. Stainless Steel Bidirectional Lug Knife Gate Valve

FNW®

Figure 78R 10 in. Stainless Steel Bidirectional Lug Knife Gate Valve

  • Fast #
  • Part #FNW78RSBN16HW10
  • Item #12174967
  • Manufacturer Part #FNW78RSBN16HW10
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure 78R 10 in. Stainless Steel Bidirectional Lug Knife Gate Valve

  • Fast #
  • Part #FNW78RSBN16HW10
  • Item #12174967
  • Manufacturer Part #FNW78RSBN16HW10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cast Stainless Steel Body, Yoke, and Packing Gland
  • Perimeter cartridge seat design for Bidirectional bubble-tight shutoff
  • Lockout Device
  • Available in sizes 2" to 24"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
10 in
Characteristics & Features
Material
Stainless Steel
Material Type
CF8M
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Handwheel
Valve Seat Material
Buna-N
Valve Stem
Rising
Valve Type
Knife Gate Valve
Warranty & Product Information
ANSI
ANSI B16.5
ASME
ASME B16.34
MSS
MSS SP-81
UPC
199242071623