This product requires certification to purchase.

4 in. Ductile Iron Grooved Gear Operator Butterfly Valve

FNW®

Figure 791 4 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #FNW791P
  • Item #11628027
  • Manufacturer Part #RXD381X D114
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 791 4 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #FNW791P
  • Item #11628027
  • Manufacturer Part #RXD381X D114
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wired for Normally Open
  • Designed for use in fire sprinkler systems
  • Weatherproof actuator for indoor and outdoor use
  • Hand wheel for easy opening and closing
  • Grooved to AWWA C606
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
4-57/100 in
Pressure - Maximum
300 psi
Valve Size
4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Figure 791
Material
Ductile Iron
Material Type
A536
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
175
Minimum Temperature
32
Warranty & Product Information
FM Approved
Yes
UL Listed
Yes
UPC
199242002993