This product requires certification to purchase.

1 x 1/2 in. 316L Stainless Steel Clamp Reducing Tee #7

FNW®

Figure 7RMP 1 x 1/2 in. 316L Stainless Steel Clamp Reducing Tee #7

  • Fast #
  • Part #FNW7RMP76GD
  • Item #4830169
  • Manufacturer Part #FNW7RMP76GD
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7RMP 1 x 1/2 in. 316L Stainless Steel Clamp Reducing Tee #7

  • Fast #
  • Part #FNW7RMP76GD
  • Item #4830169
  • Manufacturer Part #FNW7RMP76GD
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connection 3
Clamp
End Connections
Clamp
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 7RMP
Fitting Type
Tee, Reducing
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Dairy Processing, Food and Beverage, Sanitary
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No