This product requires certification to purchase.

FNYC x FNPT 2-1/2 x 2 in. Adapter

FNW®

Figure 9302 FNYC x FNPT 2-1/2 x 2 in. Adapter

  • Fast #
  • Part #FNW9302LK
  • Item #8833907
  • Manufacturer Part #FNW9302LK
5 out of 5 Customer Rating
Brand image
FNW®

Figure 9302 FNYC x FNPT 2-1/2 x 2 in. Adapter

  • Fast #
  • Part #FNW9302LK
  • Item #8833907
  • Manufacturer Part #FNW9302LK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNYFD
End Connection 2
MNPT
End Connections
FNYFD x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Length
1-39/50 in
Weight
1.098 lb
Characteristics & Features
Collection
Figure 9302
Fitting Type
Reducing
Material
Brass
Material Type
C38500
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Adapter
UL Listed
No
UPC
781889401330