This product requires certification to purchase.

6 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit

FNW®

Figure NBG-R-Z 6 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR6U
  • Item #1880667
  • Manufacturer Part #149690
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-R-Z 6 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR6U
  • Item #1880667
  • Manufacturer Part #149690
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 317
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Non-asbestos gaskets (green):
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A <PLUSMINUS/>5: 75
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Pressure Class
150#
Pressure - Maximum
200 psi
Thickness
0.0625 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure NBG-R-Z
Color Finish Category
Reds
Color Finish Name
Red
Fitting Type
Flange Accessory Pack
Flange Type
Ring
Material
Rubber, Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
170
Temperature Range
-20 to 170 Deg F
Warranty & Product Information
Application
Commercial
ASME
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM
ASTM A-307, ASTM A-563, ASTM A-307 Grade A
UPC
781889282526