This product requires certification to purchase.

8 in. 150# Red Rubber 1/8 in. Nut, Bolt & Ring Gasket Kit

FNW®

Figure NBG-R-Z 8 in. 150# Red Rubber 1/8 in. Nut, Bolt & Ring Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR8X
  • Item #3802862
  • Manufacturer Part #148911
5 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-R-Z 8 in. 150# Red Rubber 1/8 in. Nut, Bolt & Ring Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR8X
  • Item #3802862
  • Manufacturer Part #148911
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 231
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 150# full-face neoprene gasket with bolts and nuts
  • Bolts conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Low carbon steel: SAE J429 G2 (ASTM A307-Grade A)
  • Nuts conform to ANSI B18.2.2 and ASTM A563
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Pressure Class
150#
Pressure - Maximum
200 psi
Thickness
0.125 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure NBG-R-Z
Color Finish Category
Reds
Color Finish Name
Red
Fitting Type
Flange Accessory Pack
Flange Type
Ring
Material
Rubber, Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
170
Temperature Range
-20 to 170 Deg F
Warranty & Product Information
Application
Commercial
ASME
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM
ASTM A-307, ASTM A-563, ASTM A-307 Grade A
UPC
781889184622