This product requires certification to purchase.

3 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set

FNW®

Figure NBS-ZB 3 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSZB1M
  • Item #11698044
  • Manufacturer Part #FNWNBSZB1M
3.8 out of 5 Customer Rating
Brand image
FNW®

Figure NBS-ZB 3 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSZB1M
  • Item #11698044
  • Manufacturer Part #FNWNBSZB1M
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ASTM A307
  • Grade B
  • Carbon Steel
  • Requires Certification

Documents

Dimensions & Measurements
Length
3 in
Size
3 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure NBS-ZB
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Grade
B
Warranty & Product Information
Application
Flanges
ASME
ASME B18.2.29
ASTM
ASTM A-307 Grade B
UPC
199242045730