This product requires certification to purchase.

1/2 in. Brass Full Port Sweat 600# Ball Valve

FNW®

Figure X421 1/2 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #FNWX421D
  • Item #3866985
  • Manufacturer Part #FNWX401D
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure X421 1/2 in. Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #FNWX421D
  • Item #3866985
  • Manufacturer Part #FNWX401D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 80 Pallet: 3150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1/2 in. brass ball valve
  • End Connections: SWT
  • Valve Length: 2.57142857142857 in.
  • Valve Pressure Class: 600#
  • Recommended Application: Water, oil, gas
  • NSF 61G, NSF 372
  • ANSI B16.18
  • Full port valve opening
  • 100% electronically tested in open and closed position at 80 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-4/7 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure X421
Handle Material
Steel
Material
Brass
Material Type
CW510L
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B16.18, ANSI 61, ANSI 372
ASTM
ASTM B-16.18
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
Yes
MSS
MSS SP-110
NSF
NSF 61G, NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
781889196908