1/2 in. Brass Press Check Valve
Figure X431 1/2 in. Brass Press Check Valve
Package Quantity Info:
Each: 1 Case: 60 Pallet: 2100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lead-Free
- Drip fit O-rings
- No soldered-in end pieces
- Patented obstructor guide prevents side loading
- Flow profile designed to minimize head loss
- Spring loaded soft seat for bubble tight shutoff
- 100% DZR brass offering greater protection from corrosion and cracking
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-88
- Collection:
- Figure X431
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 10
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 781889212158
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve