This product requires certification to purchase.

1/2 in. Brass Full Port Threaded 600# Ball Valve

FNW®

Figure X440 1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #FNWX440D
  • Item #4668732
  • Manufacturer Part #X440D
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure X440 1/2 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #FNWX440D
  • Item #4668732
  • Manufacturer Part #X440D
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/2 in. Brass Ball Valve
  • End Connections: Threaded
  • Valve Length: 2.52 in.
  • Valve Pressure Class: 600#
  • Recommended Application: Water, Oil, Gas
  • NSF 372, NSF 61G
  • ANSI B1.20.1
  • Blow-out Proof Stem
  • Viton® O-ring Stem Seal with additional PTFE Seal
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-13/25 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure X440
Material
Brass
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI 61, ANSI 372
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61G, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
Yes