This product requires certification to purchase.

2 in. Bronze 400# NPT Wye Strainer

FNW®

Figure X509 2 in. Bronze 400# NPT Wye Strainer

  • Fast #
  • Part #FNWX509K
  • Item #4065577
  • Manufacturer Part #FNWX509K
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure X509 2 in. Bronze 400# NPT Wye Strainer

  • Fast #
  • Part #FNWX509K
  • Item #4065577
  • Manufacturer Part #FNWX509K
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 272
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Sizes
2 in
Height
6-7/50 in
Length
7-11/25 in
Mesh Size
20
Pressure Class
150#
Characteristics & Features
Collection
Figure X509
Material
Bronze
Strainer Type
Wye
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1, ANSI B16.18
ASME
ASME B1.20.1, ASME B16.18
NSF
NSF 372
Recommended Valve Application
Gas, Oil, Water
UPC
781889216125